Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

5 Headband Shrinkless Wet Mop, White (Discontinued)

  • Mfr # RCPA25206WHI
  • Zoro # G407200680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCPA25206WHI
Zoro #
G407200680
UPC #
86876093124
Country of Origin
United States

Dimensions

Headband Size
5"
Size
M

Details

Item
5" Headband Shrinkless Wet Mop
Features
Shrinkless; Chemical Resistant; Durable; Looped Ends; Moisture Resistant; Antimicrobial; Colorfast; Bacteria Resistant; Odor Resistant; Stain Resistant
Type
Mop Head Refill
Application
Floor; Commercial; General Purpose
Color
White
Material
Cotton; Yarn; Synthetic; PVC

Description

Web Foot Shrinkless Wet Mop delivers high performance for healthcare and general commercial maintenance applications It contains antimicrobial product protection that inhibits the growth of bacteria that cause odors and stains With the highestquality antimicrobial yarns and construction materials, Web Foot provides great absorbency and fastdrying to meet generalpurpose floor cleaning and finishing applications Mediumsize mophead with 5 headband is prelaundered, fourply yarn with balanced cotton and synthetic blend Colorfast fibers will not shrink or fade with repeated launderings PVCcoated headband prohibits moistureretention and resists chemicals for longer product life Looped ends provide ultimate durability and likenew launderability Woven tailband provides greater floor coverage with every swipe Use mophead with clampstyle handles sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.