
5 in Cut-End Dust Mop, White, Cotton
Mfr # FGM15000WH00
Zoro # G4054143
product price: $195.69
/ea
Free Shipping & Returns
Key Features
Headband Size
5"
Mop Pad Size
5 in x 40 ft.
Mop Head Color
White
Mop Head Material
Cotton
Mop End Type
Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FGM15000WH00
Zoro #
G4054143
UPC #
86876144383
Country of Origin
United States
Dimensions
Headband Size
5"
Mop Pad Size
5 in x 40 ft.
Details
Mop Head Color
White
Mop Head Material
Cotton
Mop End Type
Cut
Mop Style
Cut-End
Mop Type
Dust Mop
Item
Dust Mop
Material
Cotton
Color
White
Application
Floor Maintenance
Weight
13 lbs
Description
Rubbermaid® Commercial Cut To Length Dust Mops, Cotton, White, Cut-End, 5 x 40 Ft, 1 Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.