
5 in Cut-End Wet Mop, Green, Blended
Mfr # FGF13700GR00
Zoro # G203666345
product price: $10.89
/eaKey Features
Headband Size
5 in
Mop Pad Size
24 oz
Mop Head Color
Green
Mop Head Material
Blend
Mop Style
Cut-End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGF13700GR00
Zoro #
G203666345
UPC #
86876116472
Country of Origin
United States
Dimensions
Headband Size
5 in
Mop Pad Size
24 oz
Details
Mop Head Color
Green
Mop Head Material
Blend
Mop Style
Cut-End
Mop Type
Wet Mop
Item
Wet Mop
Color
Green
Weight
1.43 lbs
For Use With
FGH31600 Bolt-On Wet Mop Handle
Application
Floor Maintenance
Standards
Prop 65, Reach
Headband Color
White
Description
Economical mop for general purpose or one-time floor cleaning. Constructed with blend of 4-ply cotton, rayon, and synthetic yarns for performance and durability. Blended fibers provide strong absorbency.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.