Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGA25206BL00
Mfr # FGA25206BL00
Zoro # G4054642
product price:Â
$
94.29
/pk of 6, $15.72/ea
Key Features
Headband Size
5 in
Mop Pad Size
Medium
Mop Head Color
Blue
Mop Head Material
Cotton; Synthetic
Mop End Type
Looped End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FGA25206BL00
- Zoro #
- G4054642
- UPC #
- 10086876093145
- Country of Origin
- United States
Dimensions
- Headband Size
- 5 in
- Mop Pad Size
- Medium
Details
- Mop Head Color
- Blue
- Mop Head Material
- Cotton; Synthetic
- Mop End Type
- Looped End
- Mop Style
- Looped End
- Mop Type
- Wet Mop
- Item
- Wet Mop
- Material
- Cotton/Synthetic Blend
- Color
- Blue
- Features
- 5" Headband, Washable
- Application
- Floor Maintenance
- Weight
- 1.283 lbs
- Headband Color
- Green
- Launderable
- Yes
Description
Rubbermaid® Commercial Web Foot Wet Mop Head, Shrinkless, Cotton/Synthetic, Blue, Medium, 6/Carton