This item is Discontinued.

Rubbermaid Commercial 5 in Looped-End Wet Mop, Green, Cotton/Synthetic, PK6, FGC15206GR00 FGC15206GR00

This item is Discontinued.

Rubbermaid Commercial

5 in Looped-End Wet Mop, Green, Cotton/Synthetic, PK6, FGC15206GR00 (Discontinued)

Mfr # FGC15206GR00
Zoro # G803666110
Country of Origin United States
Category Mops
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FGC15206GR00
Zoro #
G803666110
UPC #
-
Country of Origin
United States

Dimensions

Headband Size
5 in
Mop Pad Size
Medium

Details

Mop Head Color
Green
Mop Head Material
Cotton/Synthetic
Mop End Type
Looped
Mop Style
Looped End
Mop Type
Wet Mop
Item
Wet Mop
Color
Green
Application
Floor Maintenance
Includes
Includes six mop heads.
Features
Washable
Weight
1 lbs

Description

The Rubbermaid Commercial Swinger Loop Wet Mop is a looped-end, tailbanded mop that features a blend of post-industrial cotton and synthetic fibers for higher absorbency and more launderings than cotton mops, and with looped ends and a woven tailband to reduce tangling and fraying for better performance. The floor mops headband is a PVC-coated mesh that resists moisture retention and chemicals. Blue cleaning equipment is recognized in the industry as color-coded for general purpose cleaning in low-risk areas as part of a zone isolation system to help minimize cross-contamination. Launderable up to 50 times.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.