Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in String Wet Mop, 20 oz Dry Wt, Side Gate Connection, Looped-End, White, Polyester/Rayon

  • Mfr # FGT30000WH00

  • Zoro # G2830441


product price: $38.85
/ea

Key Features

Headband Size
5 in
Mop Head Color
White
Mop Connection Type
Side Gate
Mop Head Material
Polyester/Rayon
Handle Material
No Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGT30000WH00
Zoro #
G2830441
UPC #
086876144390
Country of Origin
Multiple

Dimensions

Headband Size
5 in
Length
35" to 41"
Width
5"
Overall Length
35 in to 41 in
Overall Width
6 in
Overall Depth
17 1/2 in

Details

Mop Head Color
White
Mop Connection Type
Side Gate
Mop Head Material
Polyester/Rayon
Handle Material
No Handle
Mop End Type
Looped
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
Color Coding System
Yes
Sub-Category
Mop Heads
Color
White
Features
Non-Linting, Non-Fraying Mop For Use In Cleanrooms. Designed For Use In Class 10,000 And Higher Industrial Applications.
Connection Type
Clamp
Launderable
Yes
Series
Clean Room
Ply
1
End Type
Loop
Material
Polyester/Rayon
Basic Material
Rayon, Polyester
For Use With
Rubbermaid Commercial Products Mop Handles
Handle Included
No
Dry Weight
20 oz
Capacity
20 oz
Standards
REACH
Product Type
Wet Mop Head
Includes Handle
No
Compatible Manufacturer Part Number
FGH226000000
Includes Wet Mop Tailband
Yes
Ply Count
1

Description

Wet Mop, Material Polyester/Rayon, Mop Connection Type Clamp On, Overall Width 6 in, Overall Depth 17 1/2 in, Launderable Yes, Color White, Dry Weight 20 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 5MY22, Compatible Manufacturer Part Number FGH226000000, Color Coding System Yes, Features For Class 10000 and Higher Industrial Applications, Connection Thread Type Not Applicable, Capacity 20 oz, Headband Size 5 in, Includes Handle No, Mop Style String

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.