50 gal Dometop Lid, Dome Black
Mfr # GRFG3975L1BLA
Zoro # G8901812
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Top Type
Dome
For Use With
FG397088BLA, FG397500BLA, FG397500DWOOD, FG397500SBLE, FG397589BLA
Lid Shape
Square
Color
Black
Fits Brand
Rubbermaid Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRFG3975L1BLA
Zoro #
G8901812
UPC #
836513000684
Country of Origin
United States
Dimensions
Height
8 5/8 in
Depth
26 in
Overall Width
26 in
Details
Top Type
Dome
For Use With
FG397088BLA, FG397500BLA, FG397500DWOOD, FG397500SBLE, FG397589BLA
Lid Shape
Square
Color
Black
Item
Dometop Lid
Fits Brand
Rubbermaid Commercial
For Use With Mfr. Model Number
FG397088BLA, FG397500BLA, FG397500DWOOD, FG397500SBLE, FG397589BLA
Specific Container Material
Plastic
For Use With Trash Can Mfr. Model Number
FG397088BLA, FG397500BLA, FG397500DWOOD, FG397500SBLE, FG397589BLA
Product Type
Trash Can Top
For Container Capacity
50 gal
Compatible Series
Landmark Series(R)
For Cntnr Cap
50 gal
Compatible with Manufacturer Model Number
FG397088BLA, FG397500BLA, FG397500DWOOD, FG397500SBLE, FG397589BLA
Lid Type
Dome
Includes Ashtray
Ashtray Not Included
For Use with Mfr Model Number
FG397088BLA, FG397500BLA, FG397500DWOOD, FG397500SBLE, FG397589BLA
Compatible Manufacturer Part Number
FG397088BLA, FG397500BLA, FG397500DWOOD, FG397500SBLE, FG397589BLA
Compatible Manufacturer Model Number
FG397088BLA, FG397500BLA, FG397500DWOOD, FG397500SBLE, FG397589BLA
Compatible with Mfr. Model No.
FG397088BLA, FG397500BLA, FG397500DWOOD, FG397500SBLE, FG397589BLA
Compatible Mfr. Model Number
FG397088BLA, FG397500BLA, FG397500DWOOD, FG397500SBLE, FG397589BLA
Description
Trash Can Top, Dome, 50 gal, Square, Black, Height 8 5/8 in, Depth 26 in, Plastic, 4KFP4, 4KFP5, 5W767 For Use With Trash Can Grainger Item Number, FG397088BLA, FG397500BLA, FG397500DWOOD, FG397500SBLE, FG397589BLA For Use With Trash Can Mfr. Model Number
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.