50 gal Square 50-Gallon Square Recycling Container, Blue, Resin

  • Mfr # RCP395973BE

  • Zoro # G301846113


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Total Capacity
50 gal
Container Shape
Square
Color
Blue
Material
Resin
Standards
ADA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCP395973BE
Zoro #
G301846113
UPC #
86876194258
Country of Origin
United States

Dimensions

Height
34.3"
Depth
19.5"
Width/Diameter
19.5"

Details

Item
50-Gallon Square Recycling Container
Total Capacity
50 gal
Container Shape
Square
Color
Blue
Material
Resin
Standards
ADA
Features
Weather Resistant; Easy to Clean; Compact

Description

Perfect for large crowds and high-traffic areas, this square recycling container provides convenient central collection site for multiple workstations or areas. It is clearly labeled with the universal recycling symbol to indicate its purpose. Compact, square profile fits in angled spaces. Easy-to-clean, plastic construction is designed to withstand extreme weather and handling. 50-gallon container is made with post-consumer recycled resin (PCR), exceeding EPA guidelines

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.