Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 gal. Square Trash Can

  • Mfr # 1971956

  • Zoro # G4073165


product price: $251.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Container Capacity
50 gal
Container Shape
Square
Color
Gray
Height
39.6 in
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1971956
Zoro #
G4073165
UPC #
86876233681
Country of Origin
United States

Dimensions

Height
39.6 in
Overall Width
30 in

Details

Container Capacity
50 gal
Item
Step-On Can
Container Shape
Square
Color
Gray
Lid Opening Mechanism
Top Door
Material
Metal; Plastic
For Use With
Auto-Lifters
Lid Type
Foot-Lever Clamshell
Finish
Matte

Description

Rubbermaid® Commercial Brute Step-On Rollouts, Square, 50 gal, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.