
50 gal Square Trash Can, Beige, Open Top, Plastic (Discontinued)
- Mfr # FG395900BEIG
- Zoro # G4070961
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG395900BEIG
Zoro #
G4070961
UPC #
86876026573
Country of Origin
United States
Dimensions
Height
34.25"
Width
19.5"
Depth
19.5 in
Details
Trash Container Capacity
50 gal
Container Shape
Square
Color
Beige
Material
Plastic
Item
Trash Can
Opening Closure Type
Open Top
Standards
ADA Compliant
Description
Rubbermaid® Commercial Untouchable Square Waste Receptacle, Plastic, 50 gal, Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.