Zoro Homepage

50 gal. Square Trash Can

  • Mfr # FG9W2700BLUE

  • Zoro # G4075749


product price: $158.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Container Capacity
50 gal
Container Shape
Square
Color
Blue
Height
36.5 in
Overall Width
23.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9W2700BLUE
Zoro #
G4075749
UPC #
86876176636
Country of Origin
United States

Dimensions

Height
36.5 in
Overall Width
23.38 in
Depth
28.5 in

Details

Container Capacity
50 gal
Item
Rolling Plastic Can
Container Shape
Square
Color
Blue
Lid Opening Mechanism
Top Door
Material
Plastic
Lid Type
Clamshell

Description

Rubbermaid® Commercial Brute Rollout Container, Square, Plastic, 50 gal, Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.