Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Rubbermaid Commercial 50 Gal Square Trash Can, Sable, 26 in Dia, None, Plastic FG397501SBLE

50 Gal Square Trash Can, Sable, 26 in Dia, None, Plastic (Discontinued)

  • Mfr # FG397501SBLE
  • Zoro # G3318271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG397501SBLE
Zoro #
G3318271
UPC #
086876099034
Country of Origin
United States

Dimensions

Height
461/2 in
Width
26 in
Length
26"
Container Depth
26"
Trash Can Dia./Width
26"
Width/Diameter
26 in
Depth
26"

Details

Trash Container Capacity
50 Gal
Container Shape
Square
Color
Sable
Material
Plastic
Series
Landmark Series(R)
Top Design
Dome with Ash Tray
Item
Trash Can
Container Basic Material
Plastic
Primary Container Color
Brown
Receptacle Container Style
Decorative
Container Strength
Heavy Duty
Indoor/Outdoor
Outdoor
Finish
UV Protectant
Specific Container Material
Plastic
Opening Closure Type
None
Capacity
50 gal.
Lid Options
Lid Included
Features
Openings On All Four Sides For Convenient Refuse Collection. Hinged Hood With A Stay-Open Strap For Easy Access To Rigid Liner. Rainhood Cover Allows For Year-Round Container Use.
Number of Openings
4
Container Mounting Style
Free-Standing
Includes
Rigid Plastic Liner, Panels Sold Separately
Standards
ADA compliant
Shape
Square
Container Product Grouping
Ashtray/Trash Can
Material Grouping
Plastic
Mobility
Stationary
Lid Connection
Hinged
Location
Indoor/Outdoor
Top Type
Canopy
Lid Opening Mechanism
None

Description

Ashtray/Trash Can, Square, Canopy, 50 gal, Sable, Height 46 1/2 in, Width/Diameter 26 in, Depth 26 in, Plastic, Plastic, UV Protectant, Indoor/Outdoor, Stationary, Lid Included, Hinged, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.