Zoro Homepage

500 lbs. Rectangular Trash Can

  • Mfr # FG461400BLA

  • Zoro # G4074662


product price: $843.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Container Capacity
500 lbs
Overall Width
31 in
Container Shape
Rectangular
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG461400BLA
Zoro #
G4074662
UPC #
86876184006
Country of Origin
United States

Dimensions

Overall Width
31 in
Height
32.5 in
Depth
44.13 in

Details

Container Capacity
500 lbs
Container Shape
Rectangular
Material
Plastic
Color
Black
Item
Trash Can
Lid Opening Mechanism
Top Door
Lid Type
Clamshell

Description

Rubbermaid® Commercial Cube Truck, Rectangular, 500 lb Capacity, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.