Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

52 in L Pulse Mop, Yellow, Microfiber

  • Mfr # 1835528

  • Zoro # G4051203


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Mop Pad Size
17 in Wide
Mop Head Color
Yellow
Handle Color
Yellow
Mop Head Material
Microfiber
Handle Length
52"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1835528
Zoro #
G4051203
UPC #
86876192339
Country of Origin
China

Dimensions

Mop Pad Size
17 in Wide
Handle Length
52"
Overall Length
52 in
Headband Size
17 in

Details

Mop Head Color
Yellow
Handle Color
Yellow
Mop Head Material
Microfiber
Handle Material
Plastic
Mop Type
Pulse Mop
Item
Pulse Mop
Includes
(1) Trigger Handle with Fluid Reservoir; (1) HYGEN® 17" Quick-Connect Frame; (2) HYGEN® 18" Damp Mop Pads
Material
Microfiber
Color
Yellow
Application
Floors
Features
56" Overall Mop Length
Weight
5.7 lbs

Description

Rubbermaid® Commercial HYGENTM Pulse Mop, 18" Frame, 52" Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.