55 gal. Round Utility Container, Black, None, Polyethylene (Discontinued)
- Mfr # 1779739
- Zoro # G0335679
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1779739
Zoro #
G0335679
UPC #
086876209075
Country of Origin
United States
Dimensions
Height
33"
Width
26-1/2"
Length
26-1/2"
Trash Can Dia./Width
26-1/2"
Diameter
26-1/2"
Details
Trash Container Capacity
55 gal.
Container Shape
Round
Color
Black
Material
Polyethylene
Series
BRUTE(R)
Item
Utility Container
Top Design
Open
Container Basic Material
Plastic
Primary Container Color
Black
Lid Options
No Lid
Standards
NSF 2, NSF 21
Shape
Round
Indoor/Outdoor
Indoor, Outdoor
Receptacle Container Style
Utility
Specific Container Material
Polyethylene
Capacity
55 gal.
Finish
UV Protectant
Opening Closure Type
None
Features
Professional Grade Construction Will Not Rust, Chip, or Peel and Resists Dents
Description
Round, 55 gal, Black, Height 33 in, Polyethylene, UV Protectant, No Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.