Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 gal. Trash Can, Green

  • Mfr # RUB355CG

  • Zoro # G7947188


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
55 gal
Height
33 in
Overall Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUB355CG
Zoro #
G7947188
UPC #
848109062228
Country of Origin
United States

Dimensions

Height
33 in
Overall Width
26 in

Details

Container Capacity
55 gal
Item
Trash Can
Color
Green

Description

Trash Can,55 gal.,33x26 In.,Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.