55 gal Trash Can Top, Dome Black, 24 3/4 in W/Dia
Mfr # 2044040
Zoro # G214802817
product price:Â $193.99
/ea
Free Shipping & Returns
Key Features
Top Type
Dome
Lid Shape
Round
Color
Black
Width/Diameter
24 3/4 in
Lid Connection
Snap On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2044040
Zoro #
G214802817
UPC #
00086876260106
Country of Origin
United States
Dimensions
Width/Diameter
24 3/4 in
Height
12 1/2 in
Width
24 3/4 in
Overall Diameter
24 3/4 in
Details
Top Type
Dome
Lid Shape
Round
Color
Black
Lid Connection
Snap On
Item
Trash Can Top
Standards
HACCP, REACH
For Container Capacity
55 gal
For Cntnr Cap
55 gal
Material Grouping
Plastic
Lid Type
Dome with Push Door
Compatible with Manufacturer Model Number
1779739
Product Type
Trash Can Top
Specific Container Material
Plastic
Includes Ashtray
Ashtray Not Included
For Use with Mfr Model Number
1779739
Compatible Manufacturer Part Number
1779739
Compatible Manufacturer Model Number
1779739
Compatible with Mfr. Model No.
1779739
Compatible Mfr. Model Number
1779739
Description
Trash Can Top, Dome, 55 gal, Round, Snap On, Black, Height 12 1/2 in, Width/Diameter 24 3/4 in, Plastic, Plastic, HACCP, REACH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.