56 gal Canopy Bottle and Can Recycling Top, 23 in W/Dia, Blue, Plastic, 2 Openings (Discontinued)
- Mfr # FG256L00DBLUE
- Zoro # G4001094
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FG256L00DBLUE
Zoro #
G4001094
UPC #
086876159882
Country of Origin
United States
Dimensions
Width/Diameter
23 in
Fits Container Size
56 gal.
Height
13 in
Width
23"
Details
Top Type
Canopy
For Use With
Mfr. No. 256B
Lid Shape
Rectangular
Color
Blue
Lid Connection
Snap On
Item
Bottle and Can Recycling Top
Indoor/Outdoor
Indoor, Outdoor
Material
Plastic
Shape
Rectangular
Series
Glutton
Lid Closure Type
Snap-On
Specific Container Material
Plastic
For Container Capacity
56 gal
Material Grouping
Plastic
Number of Openings
2
For Cntnr Cap
56 gal
Description
Bottle and Can Recycling Top, Canopy, 56 gal, Rectangular, Snap On, Number of Openings 2, Blue, Glutton(R) Series, Height 13 in, Width/Diameter 23 in, Plastic, Plastic, Mfr. No. 256B For Use With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.