Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" L Bench Brush, Polypropylene

  • Mfr # FG917188BEIG

  • Zoro # G4073515


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
45 gal
Container Shape
Square
Color
Beige
Height
41.5 in
Overall Width
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG917188BEIG
Zoro #
G4073515
UPC #
86876187267
Country of Origin
United States

Dimensions

Height
41.5 in
Overall Width
24.5 in
Depth
28.38 in

Details

Container Capacity
45 gal
Item
Trash Can
Container Shape
Square
Color
Beige
Lid Opening Mechanism
Side Door
Material
Structural Foam
Standards
ADA Compliant; FM Approved
Lid Type
Clamshell Hood with Side Door

Description

Rubbermaid® Commercial Ranger Fire-Safe Container, Square, Structural Foam, 45 gal, Beige


  • Durable structural foam construction designed for outdoor use. Withstands extreme weather. Permanently attached hinged lid. Metal retainers keep can liners securely in place and out of sight.
  • Modern styling with classic Rubbermaid® durability.
  • Ideal for high-capacity waste management for stadiums, parks, shopping malls and other high-traffic areas.
  • Permanently attached hinged lid offers easy emptying.
  • Metal retainers keep can liners securely in place and eliminate knot tying.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.