Zoro Homepage

6 Oz Scoop, Clear

  • Mfr # FG288200CLR

  • Zoro # G3237123


product price: $7.15
/ea

Key Features

Material
Polycarbonate
Capacity
6 oz
Overall Length
4 1/4 in
Color
Clear
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG288200CLR
Zoro #
G3237123
UPC #
086876017854
Country of Origin
United States

Dimensions

Overall Length
4 1/4 in
Overall Width
1 1/8 in
Overall Height
1 in

Details

Item
Scoop
Material
Polycarbonate
Capacity
6 oz
Color
Clear
NSF Certified
Yes
Capacity (Oz.)
6 oz
Product Type
Bar Scoop
Features
Dishwasher Safe
Autoclavable
No
Meets/Exceeds
FDA Compliant, NSF Certified, REACH Compliant, USDA Compliant
Handle Reinforcement
Non-Reinforced
Metal Detectable
No

Description

Scoop, Capacity 6 oz, Meets/Exceeds FDA Compliant, NSF Certified, REACH Compliant, USDA Compliant, Features Dishwasher Safe, Autoclavable No, Product Type Bar Scoop, Material Polycarbonate, Overall Height 1 in, Overall Length 4 1/4 in, Overall Width 1 1/8 in, Metal Detectable No, NSF Certified Yes, FDA Compliant Yes, Handle Reinforcement Non-Reinforced, Color Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.