
60 in L Dust Mop, Snap on Connection, Gray/Black
Mfr # FGM146000000
Zoro # G4050223
product price: $36.95
/eaKey Features
Mop Head Color
Gray/Black
Handle Color
Gray/Black
Mop Connection Type
Snap on
Handle Length
60"
Handle Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FGM146000000
Zoro #
G4050223
UPC #
86876052497
Country of Origin
United States
Dimensions
Handle Length
60"
Overall Length
60 in
Handle Diameter
1"
Details
Mop Head Color
Gray/Black
Handle Color
Gray/Black
Mop Connection Type
Snap on
Handle Material
Fiberglass
Mop Type
Dust Mop
Item
Dust Mop
Color
Gray/Black
Material
Fiberglass
Includes
Includes one handle.
Weight
1.8 lbs
Description
Rubbermaid® Commercial Snap-On Fiberglass Dust Mop Handle, 60", Gray/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.