Zoro Homepage

60 Invader Wet Mop Handle, Yellow

  • Mfr # RCPH116000000

  • Zoro # G107200706


product price: $20.15
/ea

Key Features

Handle Length
60"
Handle Color
Yellow
Application
Mop
Features
Thumbwheel Adjustment; Sturdy
Type
Mop Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCPH116000000
Zoro #
G107200706
UPC #
86876149418
Country of Origin
United States

Dimensions

Handle Length
60"

Details

Handle Color
Yellow
Item
60" Invader Wet Mop Handle
Application
Mop
Features
Thumbwheel Adjustment; Sturdy
Type
Mop Handle
Material
Hardwood

Description

Invader Wet Mop Handle makes removing and replacing mopheads easy and efficient Side gate allows mophead to easily slide on and off handle Thumbwheel clamps the mop firmly in place It should be used with 1 25 cm headband mopheads and universal headband mopheads sold separately Large head of the frame is made of sturdy plastic Handle is made of hardwood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.