60" Mop and Broom Handles, 1" Dia, Natural, Wood

  • Mfr # FGH116000000

  • Zoro # G4585102


product price:  $15.59
/ea

Key Features

Handle Length
60"
Handle Material
Wood
Handle Diameter
1"
Length
60"
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGH116000000
Zoro #
G4585102
UPC #
86876045956
Country of Origin
Indonesia

Dimensions

Handle Length
60"
Handle Diameter
1"
Length
60"

Details

Handle Material
Wood
Item
Mop and Broom Handles
Material
Wood
Color
Natural
Weight
0.85 lbs

Description

Rubbermaid® Commercial Invader Side-Gate Wood Wet-Mop Handle, 1 dia x 60, Natural

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.