Zoro Homepage

60" Threaded Tip Wood Broom Handle, 1.30" Dia

  • Mfr # RCP636400CT

  • Zoro # G102455606


product price: $94.45
/pk 12, $7.87/ea
Free Shipping & Returns

Key Features

Handle Diameter
1.30"
Handle Color
Natural
Features
Heavy Duty; Moisture Resistant; Crack Resistant
Type
Broom Handle
Application
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP636400CT
Zoro #
G102455606
UPC #
-
Country of Origin
United States

Dimensions

Handle Diameter
1.30"
Length
60"
Diameter
0.9"

Details

Handle Color
Natural
Item
Threaded Tip Wood Broom Handle
Features
Heavy Duty; Moisture Resistant; Crack Resistant
Type
Broom Handle
Application
Floor
Material
Metal; Wood
Handle Type
Threaded

Description

Keep your facility looking its best with this versatile broom handle that fits any Rubbermaid Commercial Floor Sweep. It is made of wood with threaded metal tip. Threaded self-locking handle retains its hold on floor sweep blocks. Lacquered finish resists moisture and helps prevent cracking. Classic handle is compatible with Rubbermaid Fine Floor Sweeps, Medium Floor Sweeps, Heavy-Duty Floor Sweeps, Deck Scrubs, Wash Brushes and Wire Scratch Brush 9B45.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.