This item is Discontinued.

Rubbermaid Commercial 640-2957-GRAY 41-1-4Qt. Rectangular Wastebasket 15-1-4 Inchx11 Inch 640-2957-GRAY

This item is Discontinued.

Rubbermaid Commercial

640-2957-GRAY 41-1-4Qt. Rectangular Wastebasket 15-1-4 Inchx11 Inch (Discontinued)

Mfr # 640-2957-GRAY
Zoro # G903890668
UPC # 86876019193
Country of Origin United States
Category Trash Cans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
640-2957-GRAY
Zoro #
G903890668
UPC #
86876019193
Country of Origin
United States

Description

  • Fits under standard desk height even when swing top is fully extended.
  • All-plastic construction won't chip rust or dent.
  • Rolled rims add strength and are easy to clean.
  • Capacity Volume: 41-1/4 qt.
  • Length: 15-1/4".
  • Width: 11".
  • Height: 19-7/8".
  • Color: Gray.
  • Material: Plastic.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.