Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 gal Rectangular Fire-Resistant Wastebasket, Black, Thermoset Polyester, 14.5 in, 6 PK

  • Mfr # RCP254300BKCT

  • Zoro # G801858920


product price: $532.99
/pk 6, $88.83/ea
Free Shipping & Returns

Key Features

Container Capacity
7 gal
Container Shape
Rectangular
Height
15.5 in
Overall Width
14.5 in
Material
Thermoset Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP254300BKCT
Zoro #
G801858920
UPC #
-
Country of Origin
United States

Dimensions

Height
15.5 in
Overall Width
14.5 in
Depth
10.5"

Details

Container Capacity
7 gal
Item
Fire-Resistant Wastebasket
Container Shape
Rectangular
Color
Black
Material
Thermoset Polyester
Features
Heat Resistant; Impact Resistant; Rust Resistant; Fire Resistant

Description

Fire-resistant wastebasket can contain burning paper without the wastebasket melting or contributing fuel to the container's contents. Textured finish helps minimize appearance of surface scratches. Thermoset polyester resists heat and impacts. It won't rust. Capacity is 28 quarts. This wastebasket offers a contemporary shape and UL rating and is ideal for industrial or hospital use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.