7 gal Rectangular Indoor Metal Can, Gray, Open Top, Fiberglass, 14.5 in

  • Mfr # FG254300GRAY

  • Zoro # G4073341


product price:  $71.03
/ea

Key Features

Container Capacity
7 gal
Container Shape
Rectangular
Color
Gray
Height
15.33 in
Overall Width
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG254300GRAY
Zoro #
G4073341
UPC #
86876117240
Country of Origin
China

Dimensions

Height
15.33 in
Overall Width
14.5 in
Depth
10.5 in

Details

Container Capacity
7 gal
Item
Indoor Metal Can
Container Shape
Rectangular
Color
Gray
Lid Opening Mechanism
Open Top
Material
Fiberglass
Standards
California State Fire Marshal Approved for Fire Safety (CSFM); UL Classified; UL Listed

Description

Rubbermaid® Commercial Fire-Resistant Wastebasket, Rectangular, Fiberglass, 7 gal, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.