
7 gal Rectangular Indoor Metal Can, Beige, Open Top, Fiberglass, 14.5 in
Mfr # FG254300BEIG
Zoro # G4072081
product price: $75.79
/ea
Free Shipping & Returns
Key Features
Container Capacity
7 gal
Container Shape
Rectangular
Height
15.25 in
Overall Width
14.5 in
Lid Opening Mechanism
Open Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG254300BEIG
Zoro #
G4072081
UPC #
86876117264
Country of Origin
China
Dimensions
Height
15.25 in
Overall Width
14.5 in
Depth
10.5 in
Details
Container Capacity
7 gal
Item
Indoor Metal Can
Container Shape
Rectangular
Color
Beige
Lid Opening Mechanism
Open Top
Material
Fiberglass
Standards
UL Classified; UL Listed; California State Fire Marshal Approved for Fire Safety (CSFM)
Description
Rubbermaid Commercial Fire-Resistant Trash Cans feature a contemporary shape with a UL rating. This rectangular, liquid-injected, thermoset polyester garbage can has a textured finish and smooth corners and contours for cleaning. Thermoset polyester is resistant to heat and impact. The trash can's textured finish helps hide surface scratches.
- Contemporary shape.
- Rounded corners for easier cleaning.
- Thermoset polyester resists heat and impact.
- Textured finish hides surface scratches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.