This item is Discontinued.

Rubbermaid Commercial 7 gal Square Defenders Medical Waste Step Can, Red, Plastic; Steel; Nylon RCPST7ERDPL

7 gal Square Defenders Medical Waste Step Can, Red, Plastic; Steel; Nylon (Discontinued)

  • Mfr # RCPST7ERDPL
  • Zoro # G001858898
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCPST7ERDPL
Zoro #
G001858898
UPC #
97591006450
Country of Origin
United States

Dimensions

Height
17"
Width
12"
Depth
12"

Details

Trash Container Capacity
7 gal
Container Shape
Square
Color
Red
Material
Plastic; Steel; Nylon
Item
Defenders Medical Waste Step Can

Description

Defenders medical step can complies with OSHA standards on blood-borne pathogens for the safe containment of infectious waste and meets Federal OBRA regulations. Foot pedal allows hands-free operation while controlling odors. Piano-hinge lid features a restraining mechanism to prevent lid from traveling backward. Retainer bands hold poly bag (sold separately). Rigid plastic liner (PL) allows the containment of infectious waste. Step can is made of steel with a powder-coat finish for durability. Receptacle is State Fire Marshal listed, UL listed and FM Approved.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.