8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Brown, Polypropylene

  • Mfr # FG758088BRN

  • Zoro # G7178328


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Wringer Type
Side Press
Wringer Material
Polypropylene
Bucket Diameter
20 in
Caster Type
3 in Nonmarking
Overall Length
23 59/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG758088BRN
Zoro #
G7178328
UPC #
086876176513
Country of Origin
United States

Dimensions

Bucket Diameter
20 in
Overall Length
23 59/64 in
Overall Width
16 3/64 in
Bucket/Pail Width
16 3/64 in
Bucket/Pail Height
36 in
Bucket/Pail Length
23 59/64 in
Overall Height
22 in
Bucket/Pail Dia.
19 19/32 in
Caster Size
3 in
For Mop Size
32 oz
Bucket Width
16 in
Bucket Depth
36 in
Bucket Length
20 in

Details

Wringer Color
Brown
Wringer Type
Side Press
Wringer Material
Polypropylene
Caster Type
3 in Nonmarking
Series
WaveBrake
Item
Mop Bucket and Wringer
Shape
Oval
Capacity
8 3/4 gal
Mop Capacity
8 3/4 gal
Color Coding System
Yes
Anti-Spill
Yes
Handle Material
Steel
Bottom Drain
No
Color
Brown
Metal Detectable
Yes
Bucket/Pail Material
Polypropylene
Mechanism
Hand Operated
For Use With
String Mop
Includes
3 in Nonmarking Casters, Handles, Sink Ledge, and a Pour Spout provide control to ensure a safe and stable emptying process. Wringer guaranteed for 200,000 cycles or 5 years.
Features
Anti-Spill, Metal Detectable, Hand Operated
Product Type
Mop Bucket and Wringer Combination
Includes Bucket Handle
Yes
Bucket Style
Single Compartment
Includes Casters
Yes
Wringer Handle Material
Steel
Bucket Handle Material
Steel
Bucket Color
Brown
Includes Bottom Drain
No
Bucket Material
Plastic
Compatible Manufacturer Part Number
1863896, 2031764, FG618688YEL, FG748000YEL, FG758088BRN, FG758088YEL, FG758888BLUE, FG758888GRN, FG758888RED

Description

Mop Bucket and Wringer, Wringer Type Side Press, Capacity 8 3/4 gal, Bucket Material Plastic, Anti-Spill Yes, Includes Bottom Drain No, Bucket Color Brown, Includes Casters Yes, Wringer Material Polypropylene, Bucket Depth 36 in, Bucket Diameter 20 in, Bucket Handle Material Steel, Bucket Length 20 in, Bucket Style Single Compartment, Bucket Width 16 in, Caster Size 3 in, Caster Type Nonmarking, Color Coding System Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.