8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Yellow, Plastic

  • Mfr # 2031764

  • Zoro # G2388764


product price:  $203.39
/ea
Free Shipping & Returns

Key Features

Wringer Color
Yellow
Wringer Type
Side Press
Wringer Material
Plastic
Caster Type
3 in Nonmarking
Overall Length
20 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2031764
Zoro #
G2388764
UPC #
00086876238174
Country of Origin
United States

Dimensions

Overall Length
20 5/16 in
Overall Width
16 7/16 in
Overall Height
22 in
Bucket/Pail Length
20 1/2 in
Bucket/Pail Height
22 in
Bucket/Pail Width
16 45/64 in
For Mop Size
32 oz
Caster Size
3 in
Bucket Length
20 in
Bucket Depth
22 in
Bucket Width
16 in

Details

Wringer Color
Yellow
Wringer Type
Side Press
Wringer Material
Plastic
Caster Type
3 in Nonmarking
Series
WaveBrake
Item
Mop Bucket and Wringer
Mop Capacity
8 3/4 gal
Shape
Oval
Metal Detectable
No
Mechanism
Hand Operated
Color
Yellow
Handle Material
Steel
Features
Anti-Spill, Bottom Drain, Hand Operated
Anti-Spill
Yes
For Use With
String Mop
Capacity
8 3/4 gal
Bucket/Pail Material
Plastic
Bottom Drain
Yes
Product Type
Mop Bucket and Wringer Combination
Includes Bucket Handle
Yes
Bucket Style
Single Compartment
Bucket Handle Material
Steel
Bucket Material
Plastic
Includes Casters
Yes
Includes Bottom Drain
Yes
Bucket Color
Yellow
Wringer Handle Material
Steel

Description

Mop Bucket and Wringer, Wringer Type Side Press, Capacity 8 3/4 gal, Bucket Material Plastic, Anti-Spill Yes, Includes Bottom Drain Yes, Bucket Color Yellow, Includes Casters Yes, Wringer Material Plastic, Bucket Depth 22 in, Bucket Handle Material Steel, Bucket Length 20 in, Bucket Style Single Compartment, Bucket Width 16 in, Caster Size 3 in, Caster Type Nonmarking, Color Coding System Yes, For Mop Size 32 oz, For Use With String Mop, Includes Bucket Handle Yes, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.