
8 gal. Square Trash Can
Mfr # FG614300BEIG
Zoro # G4074775
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
8 gal
Container Shape
Square
Height
17.13 in
Overall Width
15.75 in
Lid Opening Mechanism
Top Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG614300BEIG
Zoro #
G4074775
UPC #
86876057010
Country of Origin
United States
Dimensions
Height
17.13 in
Overall Width
15.75 in
Depth
16.25 in
Details
Container Capacity
8 gal
Item
Step-On Can
Container Shape
Square
Color
Beige
Lid Opening Mechanism
Top Door
Material
Plastic
Lid Type
Foot-Lever Clamshell
Description
Rubbermaid® Commercial Indoor Utility Step-On Waste Container, Square, Plastic, 8 gal, Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.