Zoro Homepage

8 gal. Square Trash Can

  • Mfr # FG614300RED

  • Zoro # G4076753


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
8 gal
Container Shape
Square
Height
17.13 in
Overall Width
15.75 in
Lid Opening Mechanism
Top Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG614300RED
Zoro #
G4076753
UPC #
86876057027
Country of Origin
United States

Dimensions

Height
17.13 in
Overall Width
15.75 in
Depth
16.25 in

Details

Container Capacity
8 gal
Item
Step-On Can
Container Shape
Square
Color
Red
Lid Opening Mechanism
Top Door
Material
Plastic
Lid Type
Foot-Lever Clamshell

Description

Rubbermaid® Commercial Indoor Utility Step-On Waste Container, Square, Plastic, 8 gal, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.