800 ml Foam Hand Soap Cartridge
Mfr # FG750517
Zoro # G5200124
product price:Â $71.89
/pk 4, $17.97/eaKey Features
Form
Foam
Container Type
Cartridge
Container Size
800 mL
Fragrance
Fresh Light Citrus
Hygiene Properties
Moisturizing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FG750517
Zoro #
G5200124
UPC #
763905505178
Country of Origin
United States
Dimensions
Container Size
800 mL
Size
800 ml
Description
The OneShot Moisturizing Foam Hand Soap refill is for use in OneShot Foam dispensers (1938171 and FG4870465). Creates a luxurious handwashing experience that delights users and encourages healthy handwashing.
Features and Benefits:
Delivers up to 1,000 handwashes per 800 mL refill
pH balanced and enriched with skin conditioners
Specially formulated for frequent hand washing
Green Seal certified and biodegradable hand soap
Box-less refill means 80% less packaging waste over bulk gallon
Hygienically sealed refill eliminates potential for contamination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.