Zoro Homepage

800 ml Liquid Hand Soap Cartridge

  • Mfr # 2018582

  • Zoro # G3900430


product price: $43.79
/pk 4, $10.95/ea

Key Features

Form
Lotion
Container Type
Cartridge
Container Size
800 mL
Fragrance
Fragrance-Free
Hygiene Properties
Antibacterial; Dye-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2018582
Zoro #
G3900430
UPC #
086876238969
Country of Origin
United States

Dimensions

Container Size
800 mL
Size
800 ml

Details

Item
Hand Soap
Form
Lotion
Container Type
Cartridge
Fragrance
Fragrance-Free
Hygiene Properties
Antibacterial; Dye-Free
Hygiene Series
One Shot
Requires Dispenser
Yes
Application
Kills Germs
Packaging Type
Cartridge
Color
White
Uses Dispenser
One Shot Lotion Dispenser
Formula
Benzalkonium Chloride; Triclosan-Free
Hygiene Form
Liquid
Features
Delivers Up to 1,000 Hand Washes per Refill, Hygienically Sealed Refill Eliminates Potential for Contamination, Kills Up to 99.99% of Germs
Series
One Shot
Manufacturer Dispenser Part Number
FG401310
Removes
Germs
Number of Pumps Included
1
Product Type
Hand Soap
Includes Grit
No
NSF Rating
Not Rated

Description

The OneShot Antibacterial Lotion Hand Soap refill is for use in OneShot Lotion Dispensers (FG401310). Creates a luxurious handwashing experience that delights users and encourages healthy handwashing.


Features and Benefits:
Delivers up to 1,000 handwashes per 800 mL refill
Kills 99.99% of tested bacteria*
Dye and fragrance-free
Specially formulated for frequent hand washing
Hypoallergenic for sensitive skin
Biodegradable
Dermotologist-tested
More hand washes per refill reduce labor and soap costs
Box-less refill means 80% less packaging waste over bulk gallon
Hygienically sealed refill eliminates potential for contamination

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.