Zoro Homepage

800 ml Liquid Hand Soap Cartridge

  • Mfr # FG402363

  • Zoro # G5752056


product price: $68.19
/pk 4, $17.05/ea

Key Features

Form
Lotion
Container Type
Cartridge
Container Size
800 mL
Fragrance
Fragrance-Free
Hygiene Properties
Dye-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG402363
Zoro #
G5752056
UPC #
763905023634
Country of Origin
United States

Dimensions

Container Size
800 mL
Size
800 ml

Details

Item
Hand Soap
Form
Lotion
Container Type
Cartridge
Fragrance
Fragrance-Free
Hygiene Properties
Dye-Free
Hygiene Series
One Shot
Requires Dispenser
Yes
Application
Specially Formulated for Frequent Hand Washers
Soap/Lotion Type
Liquid
Formula
Enriched with Glycerin and Aloe Vera, Hypoallergenic
Packaging Type
Cartridge
Hygiene Form
Liquid
Uses Dispenser
One Shot Dispenser
Color
Dye Free
Green Certification or Other Recognition
NSF E1 Approved
Series
One Shot
Features
Delivers Up to 1,000 Hand Washes per Refill, pH Balanced
Refill Type
Bulk
Product Type
Hand Soap
Removes
Germs, Grease, Grime
Manufacturer Dispenser Part Number
FG401310
Includes Grit
No
Number of Pumps Included
1
NSF Rating
E1

Description

Hand Soap, Color White, Form Lotion, Product Type Hand Soap, Series One Shot, Container Size 800 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Dye-Free, Formula Aloe, Glycerin, Silk Proteins, Vitamin E, Includes Grit No, Number of Pumps Included 1, Manufacturer Dispenser Part Number FG401310, Requires Dispenser Yes, Includes Not Applicable, Standards Not Applicable, Application Hand Cleansing, NSF Rating E1, Removes Germs, Grease, Grime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.