Zoro Homepage

800 mL Personal Soaps Refill, 4 PK

  • Mfr # FG750389

  • Zoro # G6071823


product price: $79.19
/pk 4, $19.80/ea
Free Shipping & Returns

Key Features

Form
Foam
Fragrance
Unscented
Packaging Type
Refill
Size
800 mL
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG750389
Zoro #
G6071823
UPC #
10763905503898
Country of Origin
United States

Dimensions

Size
800 mL

Details

Item
Hand Soap
Form
Foam
Fragrance
Unscented
Packaging Type
Refill
Color
Clear
Soap/Lotion Type
Foam
Cleaner Container Type
Refill
For Use With
TC® OneShot® Liquid Dispensers
Application
Hand
For Use On
General Purpose
Weight
8.7 lbs

Description

Rubbermaid® Commercial TC OneShot Moisturizer- Enriched Foam Soap Refill, 800 mL, 4/CT


  • Minimize over use and costly waste with the OneShot® system. Moisturizer-enriched formula conditions and protects skin. For OneShot® liquid soap dispensers.
  • Helps eliminate over use and costly waste.
  • Moisturizer-enriched formula.
  • For OneShot® liquid soap dispensers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.