Zoro Homepage

800 mL Personal Soaps Refill

  • Mfr # FG750517

  • Zoro # G6075159


product price: $86.49
/pk 4, $21.62/ea
Free Shipping & Returns

Key Features

Form
Liquid
Fragrance
Citrus
Packaging Type
Refill
For Use On
Dirt; Grime
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG750517
Zoro #
G6075159
UPC #
10763905505175
Country of Origin
United States

Dimensions

Size
800 mL

Details

Item
Hand Soap
Form
Liquid
Fragrance
Citrus
Packaging Type
Refill
For Use On
Dirt; Grime
Color
Blue
Application
Hand
Cleaner Container Type
Refill
Soap/Lotion Type
Foam
For Use With
TC® FG4870465, FG750339
Weight
8.534 lbs

Description

Minimize over use and costly waste with the OneShot® system. Moisturizer-enriched formula conditions and protects skin. For OneShot® liquid soap dispensers.


  • Minimize over use and costly waste with the OneShot® system. Moisturizer-enriched formula conditions and protects skin. For OneShot® liquid soap dispensers.
  • Helps eliminate over use and costly waste.
  • Moisturizer-enriched formula.
  • For OneShot® liquid soap dispensers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.