Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial 800 mL Refill, 4 PK FG4013131

800 mL Refill, 4 PK (Discontinued)

  • Mfr # FG4013131
  • Zoro # G6072304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG4013131
Zoro #
G6072304
UPC #
10763905013137
Country of Origin
United States

Dimensions

Size
800 mL

Details

Fragrance
Honeysuckle
Application
Hand
Packaging Type
Refill
Soap/Lotion Type
Lotion
Color
White
For Use With
TC® 401310
Weight
7.8 lbs

Description

Rubbermaid® Commercial Green Seal Certified Lotion Soap, Honeysuckle Scent, 800mL Refill, 4/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.