Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial 800mL Liquid Hand Soap Cartridge FG450019

800mL Liquid Hand Soap Cartridge (Discontinued)

  • Mfr # FG450019
  • Zoro # G5248162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG450019
Zoro #
G5248162
UPC #
763905000192
Country of Origin
Unknown

Dimensions

Size
800mL

Details

Formula
Enriched with Skin Conditioners
Fragrance
Light Citrus Scent
Item
Hand Soap
Hygiene Form
Liquid
Hygiene Properties
Moisturizing
Packaging Type
Cartridge
Requires Dispenser
Yes
Hygiene Series
Enriched Foam
Uses Dispenser
Enriched Foam Dispensers
Color
Teal
Refill Type
Bulk

Description

Hand Soap, Hygiene Series Enriched Foam, Requires Dispenser Yes, Packaging Type Cartridge, Hygiene Form Liquid, Size 800mL, Hygiene Properties Moisturizing, Formula Enriched with Skin Conditioners, Fragrance Light Citrus Scent, Color Teal, Uses Dispenser Enriched Foam Dispensers, Hand Soap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.