Zoro Homepage

95 gal. MDPE, HDPE Trash Can, Gray

  • Mfr # 9W2200

  • Zoro # G4431080


product price: $351.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Container Capacity
95 gal
Series
BRUTE
Container Shape
Rectangular
Color
Gray
Height
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9W2200
Zoro #
G4431080
UPC #
086876169058
Country of Origin
United States

Dimensions

Height
46 in
Overall Width
27.38 in
Depth
36 in

Details

Container Capacity
95 gal
Item
Rolling Plastic Can
Series
BRUTE
Container Shape
Rectangular
Color
Gray
Lid Opening Mechanism
Open Top
Material
MDPE, HDPE
Container Mounting Style
Free-Standing
Container Basic Material
Plastic
Lid Type
Clamshell

Description

Waste Container,Rollout,95 gal.,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.