9T6600 Heavy-Duty Utility Cart, 500 lb Load Capacity, 2 Shelves, 34.3" L, 17.4" W, 31.5" H
- Mfr # RCP9T6600BLA
- Zoro # G501859371
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Overall Height
31.5"
Overall Length
34.3"
Overall Width
17.4"
Color
Black
Load Capacity
500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RCP9T6600BLA
- Zoro #
- G501859371
- UPC #
- 86876175080
- Country of Origin
- United States
Dimensions
- Overall Height
- 31.5"
- Overall Length
- 34.3"
- Overall Width
- 17.4"
Details
- Color
- Black
- Load Capacity
- 500 lb
- Item
- 9T6600 Heavy-Duty Utility Cart
- Number of Shelves
- 2
- Number of Casters
- 4
- Features
- Dent Resistant; Chip Resistant; Rust Resistant
Description
Lightweight and maneuverable, this heavy-duty utility cart features a sturdy, structural foam construction that won't rust, dent, chip or peel. Rounded corners protect walls and furniture. Ergonomic push handle provides optimum hand placement and push height, improving control and worker safety. Molded-in storage compartments are designed for holsters, hooks and notches. Bottom shelf is easy to access. Utility cart moves easily on large, 5" nonmarking swivel casters.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.