Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Adaptable Flat Mop Microfiber Pad, 19.5in Length x 5.5in Depth, MicroFiber, Blue, 12PK
- Mfr # 2132427
- Zoro # G823364447
product price:Â
$
110.99
/pk of 12, $9.25/ea
Free Shipping & Returns
Key Features
Features
Bacteria Resistant
Application
Commercial
Height
0.4 in
Material
MicroFiber
Depth
5-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2132427
- Zoro #
- G823364447
- UPC #
- 10086876249771
- Country of Origin
- China
Dimensions
- Height
- 0.4 in
- Depth
- 5-1/2 in
- Length
- 19-1/2 in
Details
- Features
- Bacteria Resistant
- Application
- Commercial
- Material
- MicroFiber
- Color
- Blue
- Item
- Dust Mop Refill
Description
Ergonomic, 19in microfiber mopping in large spaces, Removes 99.7% of tested viruses & bacteria, Withstands up to 200 commercial launderings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.