Air Freshener Refill, f/T-Cell Dispenser Blue Splash, PK 6

  • Mfr # RCP402112CT

  • Zoro # G602501926


product price:  $77.59
/pk 6, $12.93/ea
Free Shipping & Returns

Key Features

Fragrance
Blue Splash
Features
Odor Neutralizer; VOC-free
Refill Size
1.6 fl oz (0.1 quart)
For Use With
Rubbermaid T-Cell Dispenser
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP402112CT
Zoro #
G602501926
UPC #
-
Country of Origin
Malaysia

Dimensions

Refill Size
1.6 fl oz (0.1 quart)

Details

Item
TCell Odor Control Dispenser Refills
Fragrance
Blue Splash
Features
Odor Neutralizer; VOC-free
For Use With
Rubbermaid T-Cell Dispenser
Color
White

Description

T-Cell air freshener refill is part of an odor-control system that dispenses a consistent level of fragrance and Microtrans odor neutralizer. Through a Rubbermaid T-Cell dispenser, the fresh fragrance and odor neutralizer are distributed throughout the room. Blue splash scent is hinged around bergamot, lemon, orange, lavender and rosemary, enhanced by a hint of mint and watery marine notes and supported by a base of lily, geranium, fern, amber and precious woods. Refill lasts approximately 60 days on the standard setting for a washroom with three to four stalls/fixtures. It can last approximately 90 days in a small washroom with one to two stalls/fixtures. Refill contains no propellants or added VOCs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.