Air Freshener Refill, Mandarin Orange, PK4

  • Mfr # FG402093

  • Zoro # G7598090


product price:  $56.49
/pk 4, $14.12/ea

Key Features

Refill Type
Aerosol Spray
Product Series
Microburst 9000
Cleaner Container Size
5.3 oz
Width
2 1/2 in
Color
Light Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG402093
Zoro #
G7598090
UPC #
763905020930
Country of Origin
Thailand

Dimensions

Cleaner Container Size
5.3 oz
Width
2 1/2 in
Length
2 1/2 in
Height
5 1/2 in
Refill Size
5.3 oz.
Container Size
5.3 oz

Details

Item
Aerosol Air Freshener Refill
Fragrance
Mandarin Orange
Refill Type
Aerosol Spray
Product Series
Microburst 9000
Color
Light Yellow
Coverage
6,000 cu ft
Features
Patented Aerosol Actuator Distributes Ultra Fin Dry Mist for Long-Lasting Performance
Cleaner Chemical Product Grouping
Air Freshener Refills
Refill Life
180 day
Cleaner Form
Liquid
Item - Air Freshener Refills
Air Freshener Refill
For Use With
1793535, 1793536, FG401375, Mfr. No. 1793534
Cleaner Container Type
Aerosol Can
Degreaser Container Type
Aerosol Can
NSF Rating
Not Rated
Net Weight
3 lb
Air Freshener Form
Liquid
Compatible Mfg. Model Number
1793534, 1793535, 1793536, FG401375
Recommended Dilution
Ready to Use
Primary Chemical
None

Description

Microburst 9000 refills feature high quality, fresh fragrances that last for 9000 sprays or up to 180 days.


Features and Benefits:
One Microburst 9000 refill will replace 3 standard aerosol refills for long-lasting odor control and fragrance.
Industry leading actuator distributes the finest dry mist for long-lasting performance.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.