Air Freshener Refill, Ocean Breeze, PK4

  • Mfr # FG4012471

  • Zoro # G7598136


product price:  $56.49
/pk 4, $14.12/ea

Key Features

Refill Type
Aerosol Spray
Product Series
Microburst 9000
Width
2 1/2 in
Degreaser Container Type
Aerosol Can
Cleaner Container Size
5.3 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG4012471
Zoro #
G7598136
UPC #
763905012478
Country of Origin
Thailand

Dimensions

Width
2 1/2 in
Cleaner Container Size
5.3 oz
Height
5 1/2 in
Length
2 1/2 in
Refill Size
5.3 oz.
Container Size
5.3 oz

Details

Item
Aerosol Air Freshener Refill
Fragrance
Ocean Breeze
Refill Type
Aerosol Spray
Product Series
Microburst 9000
Degreaser Container Type
Aerosol Can
Color
Light Yellow
For Use With
1793535, 1793536, FG401375, Mfr. No. 1793534
Cleaner Chemical Product Grouping
Air Freshener Refills
Features
Patented Aerosol Actuator Distributes Ultra Fin Dry Mist for Long-Lasting Performance
Cleaner Container Type
Aerosol Can
Cleaner Form
Liquid
Coverage
6,000 cu ft
Refill Life
180 day
Item - Air Freshener Refills
Air Freshener Refill
NSF Rating
Not Rated
Compatible Mfg. Model Number
1793534, 1793535, 1793536, FG401375
Net Weight
3 lb
Air Freshener Form
Liquid
Primary Chemical
None
Recommended Dilution
Ready to Use

Description

Microburst 9000 refills feature high quality, fresh fragrances that last for 9000 sprays or up to 180 days.


Features and Benefits:
One Microburst 9000 refill will replace 3 standard aerosol refills for long-lasting odor control and fragrance.
Industry leading actuator distributes the finest dry mist for long-lasting performance.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.