Zoro Homepage

Aluminum Handle Angle Broom, Gray, 56" L Handle

  • Mfr # RCP638500GRACT

  • Zoro # G302455703


product price: $193.99
/pk 6, $32.33/ea
Free Shipping & Returns

Key Features

Bristle Material
Polypropylene
Bristle Color
Gray
Broom Handle Diameter
1 in
Material
Polypropylene; Aluminum
Broom Handle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP638500GRACT
Zoro #
G302455703
UPC #
-
Country of Origin
China

Dimensions

Broom Handle Diameter
1 in
Broom Handle Length
56 in

Details

Bristle Material
Polypropylene
Bristle Color
Gray
Item
Angle Broom
Material
Polypropylene; Aluminum
Broom Handle Material
Aluminum
Features
Stain Resistant; Chemical Resistant
For Surface Texture
Dirt Remover
Surface Type
Cleaning; Sweeping Coarse

Description

Lobby/angle broom is ideal for cleaning hard-to-reach areas. The flagged polypropylene bristles are cut and shaped for easy sweeping. Long-lasting, stain-resistant polypropylene bristles trap fine dirt particles. Permanent fusion set bristles won't pull out. 1" diameter handle is made of aluminum.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.