Zoro Homepage

Aluminum Handle Angle Broom, Gray, 56" L Handle

  • Mfr # RCP638500GRA

  • Zoro # G607201937


product price: $33.35
/ea

Key Features

Bristle Material
Polypropylene
Bristle Color
Gray
Material
Polypropylene; Aluminum
Broom Handle Diameter
1 in
Features
Stain Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP638500GRA
Zoro #
G607201937
UPC #
86876142167
Country of Origin
China

Dimensions

Broom Handle Diameter
1 in
Broom Handle Length
56 in

Details

Bristle Material
Polypropylene
Bristle Color
Gray
Item
Angle Broom
Material
Polypropylene; Aluminum
Features
Stain Resistant
Broom Handle Material
Aluminum
For Surface Texture
Dirt Remover
Surface Type
Cleaning; Sweeping Coarse

Description

Lobbyangle broom is ideal for cleaning hardtoreach areas The flagged polypropylene bristles are cut and shaped for easy sweeping Longlasting, stainresistant polypropylene bristles trap fine dirt particles Permanent fusion set bristles won't pull out 1 diameter handle is made of aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.