Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amenity Organizer

  • Mfr # 2124078

  • Zoro # G915891035


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Material
Resin
Overall Height
3 1/2 in
Includes
(2) Removable Dividers
Overall Length
24 5/8 in
Product Type
Organizer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2124078
Zoro #
G915891035
UPC #
4895151553354
Country of Origin
China

Dimensions

Overall Height
3 1/2 in
Overall Length
24 5/8 in
Overall Width
18 3/4 in

Details

Item
Organizer
Material
Resin
Includes
(2) Removable Dividers
Product Type
Organizer
Lock Type
Non-Locking
Color
Black
Lockable
No
Antimicrobial
No
Compatible Manufacturer Part Number
2202527, 2202581, 2202585, 2202587

Description

Amenity Organizer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.