Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Broom, Regular, 10-1/2" W GY, PK 6

  • Mfr # RCP637500GYCT

  • Zoro # G802455654


product price: $127.99
/pk 6, $21.33/ea
Free Shipping & Returns

Key Features

Bristle Length
10.50"
Bristle Material
Polypropylene
Bristle Color
Gray
Features
Stain Resistant; Chemical Resistant
Material
Polypropylene; Metal; Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP637500GYCT
Zoro #
G802455654
UPC #
-
Country of Origin
China

Dimensions

Bristle Length
10.50"
Broom Handle Diameter
1 in

Details

Bristle Material
Polypropylene
Bristle Color
Gray
Item
Angle Broom
Features
Stain Resistant; Chemical Resistant
Material
Polypropylene; Metal; Vinyl
Broom Handle Material
Metal
Surface Type
Cleaning; Sweeping

Description

Angle Broom is ideal for cleaning hard-to-reach areas. Permanent, fusion set bristles won't pull out. Bristles are made of long-lasting, stain-resistant polypropylene. Broom is cut and shaped for easy sweeping.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.